DESCRIPTION

  • Corner drain
  • Corner installation
  • Low threshold
  • Textured bottom
  • Textured floor

Maax US 36 x 36 in. Single Threshold Neo Angle Shower Base with Center Drain

M101422000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/8 in
Drain Location
Center
Height
3 in
IAPMO Listed
Yes
Installation Type
Corner Mount
Length
36 in
Material
Acrylic
Type
Shower Bases
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY