60 x 30 in. Single Threshold Regular Rectangular Shower Base with Right Hand Drain in White
60 x 30 in. Single Threshold Regular Rectangular Shower Base with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured bottom
- Walls with convenient foot rest available
- Textured floor
- Alcove installation
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5 in
- UL Listed:
- Yes
- Width:
- 30-1/8 in