DESCRIPTION

  • Alcove installation
  • Textured bottom
  • Textured floor
  • Walls with convenient foot rest available

Maax US 60 x 30 in. Single Threshold Regular Rectangular Shower Base with Right Hand Drain

M105055R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
30-1/8 in
Drain Location
Right
Height
5 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Type
Shower Bases
UL Listed
Yes
Width
30 in

Starting at
Call for Pricing
  • QUANTITY