DESCRIPTION

  • Alcove installation with tiling flange
  • Integrated apron with system access panel when equipped with massage system
  • Maximum 50 imp. gal., 60 US gal., 227 l. Minimum 27 imp. gal., 32 US gal., 123 l.
  • Relaxing armrests
  • Textured bottom

Maax US Tenderness 60 x 42 in. Acrylic Alcove Rectangle Bathtub with Right Drain

M102205000002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Tenderness
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
21 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
UL Listed
No
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY