DESCRIPTION

  • Above-the-floor rough (AFR) and F2 drain compatible
  • Center drain and 4 adjustable leveling legs
  • Comfortable backrest and ample deck space for faucet installation
  • Deep soak bathing for ultimate relaxation
  • No built-in seat
  • Two-piece freestanding bathtub with concealed seam

Maax US Jazz 66 x 36 in. Acrylic Bath Tub with Massage

M105359055001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
63 gal
Collection
Jazz
Color Finish
White
Color Finish Category
Whites
Depth
36 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS