DESCRIPTION

  • No built-in seat

Maax US Miles 66 x 36 x 24 in. 61 gal Acrylic Free Standing Tub

M105756000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
61 Gal
Collection
Miles
Color Finish
White
Color Finish Category
Whites
Height
24 in
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS