DESCRIPTION

Maax US Ella 66 x36 x 24 in. Acrylic Free Standing Tub

M105744000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ella
Color Finish
White
Color Finish Category
Whites
Height
24 in
Installation Type
Freestanding
IsAcceptableImage
Length
66 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY