65-1/2 x 35-1/2 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Maax US

Brioso 65-1/2 x 35-1/2 in. Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maax US

Brioso 65-1/2 x 35-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #M103903000002
  • Item #7290789
  • Manufacturer Part #103903-000-002
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ample deck space for faucet installation
  • Maximized bathing well with center drain
  • 2-piece bathtub with transitional look and concealed seam
  • F2 Drain compatible for fast and easy installation
  • Above-the-Floor Rough (AFR)
  • F2 Drain compatible for fast & easy installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
43 in
Basin Width:
19-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
68 gal
Clawfoot Included:
No
Collection:
Brioso
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Fiberglass
NSF Certified:
No
Overall Length:
65-1/2 in
Overall Width:
35-1/2 in
Soaking Depth:
18-5/8 in
UL Listed:
Yes
Weight:
106 lb
Width:
36 in