Maax US

Lounge 64 x 34 in. Freestanding Bathtub in White

Part #M105798000001  |  Manufacturer Part #105798-000-001

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 piece – Transports and installs easily
  • Bathtub apron available in 3 colors: Aqua, Platinum Grey, and Ruby
  • 4-adjustable leveling legs – Adjusts and levels for ideal installation
  • Faucet installation can be deck-mounted or floor-mounted
  • Unique feature: maximized bathing well with comfortable backrest
  • Above-the-floor rough (AFR) and F2 drain compatible

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 57 gal

Collection: Lounge

Color Finish: White

Color Finish Category: Whites

Depth: 34 in

Drain Location: End

GSA Approved: No

Height: 22-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 64 in

Material: Acrylic

Overall Length: 64 in

Overall Width: 34 in

Size: 64 in x 34 in

UL Listed: No

Width: 34 in