Maax US

Optik 60 x 32 in. Freestanding Bathtub in White

Part #M105571000001  |  Manufacturer Part #105571-000-001

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek 2-piece freestanding combines straight and curvaceous lines
  • Inclined backrest, curvaceous inset armrests, deep bathing well
  • Ample deck space for faucet installation
  • End drain and 4 adjustable leveling legs
  • Above-the-Floor Rough (AFR) and F2 Drain compatible
  • End drain and 4 adjustable leveling legs
  • Above-the-floor rough (AFR) and F2 drain compatible
  • Above-the-floor rough (AFR) and F2 drain compatible

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 46 gal

Collection: Optik

Color Finish: White

Color Finish Category: Whites

Depth: 32 in

Drain Location: End

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60 in

Material: Acrylic

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: No

Width: 32 in