DESCRIPTION

  • "Spot-to-Flood" adjustable beam
  • High-intensity light beam
  • O-ring sealed for water resistance
  • Patented candle mode
  • Spare lamp

Mag Instrument 2-AA Cell Mini Magnetic Flashlight in Black

M2A016

Bulb Type:

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Color Finish
Black
Material
Aluminum
Power Source
Battery

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY