AA 2-Cell Aluminum LED Torch in Black

You last purchased this on
 
Mag Instrument

AA 2-Cell Aluminum LED Torch in Black

This product requires certification to purchase.
You last purchased this on
 
Mag Instrument

AA 2-Cell Aluminum LED Torch in Black

  • Fast #
  • Part #M2201H
  • Item #4114643
  • Manufacturer Part #2201H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable beam has four settings
  • Efficient power usage
  • Powerful, projecting beam
  • Innovative candle mode
  • Requires Certification

Specifications

Battery Size:
AA
Color Finish Name:
Black
Light Bulb Type:
LED
Material:
Aluminum
UL Listed:
No