0.7 cu. ft. 700 W Countertop Microwave in Black
0.7 cu. ft. 700 W Countertop Microwave in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ten power levels
- Weight and time defrost modes
- Eight auto cook menus
- Child safety lock
- Thirty second express cooking option
- Rotating glass turntable for even cooking results
- Kitchen timer
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-9/10 in
- Energy Star Compliant:
- No
- Height:
- 10-1/5 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-3/10 in