DESCRIPTION

  • Adjustable thermostat
  • Flush back design
  • Leveling legs
  • Removable and adjustable wire shelves
  • Reversible door swing

Magic Chef Appliance 2.4 cf All Refrigerator

MMCAR240B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
17-7/10 in
Height
24-9/10 in
Installation Type
Freestanding
Power Source
Electric
Volts
115/120V
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY