23-2/5 in. Built-In or Freestanding Wine Cooler in Black with Stainless Steel
23-2/5 in. Built-In or Freestanding Wine Cooler in Black with Stainless Steel
Package Quantity Info:
EA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-touch electronic temperature controls with LED display
- Interchangeable sculpted chrome shelves and flat chrome racks
- Sealed dual-zone cooling maintains crucial temperature uniformity
- Temperature range: 39°F to 61°F
- Capacity: Up to 44 bottles, 140 12-oz. cans, or 16 bottles and 77 12-oz cans
- Versatile built-in or freestanding installation solutions
- Stage lighting showcases wine collection via soft blue LED bulbs
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Control Type:
- Button
- Depth:
- 24-2/5 in
- Energy Star Compliant:
- No
- Height:
- 34-2/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Stainless Steel, Copper, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 61 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 108.4 lb
- Width:
- 23-2/5 in