24 in. Wine and Beverage Center
24 in. Wine and Beverage Center
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 24-2/5 in
- Energy Star Compliant:
- No
- Height:
- 34-2/5 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Refrigerator Type:
- Specialty, Wine Coolers, Beverage Centers, French Door
- Temperature Range:
- 39 to 64 Deg F
- UL Listed:
- No
- Width:
- 24 in