0.7 cu. ft. 700 W Countertop Microwave in White

You last purchased this on
 
Magic Chef Appliance

0.7 cu. ft. 700 W Countertop Microwave in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Magic Chef Appliance

0.7 cu. ft. 700 W Countertop Microwave in White

  • Fast #
  • Part #MMCM770W
  • Item #4783641
  • Manufacturer Part #MCM770W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ten power levels
  • Weight and time defrost modes
  • Eight auto cook menus
  • Child safety lock
  • Thirty second express cooking option
  • Rotating glass turntable for even cooking results
  • Kitchen timer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
0.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-9/10 in
Energy Star Compliant:
No
Height:
10-1/5 in
Interior Light:
Yes
Microwave Type:
Countertop
NSF Certified:
No
Number of Settings:
10
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
700 W
Width:
17-3/10 in