18-1/2 in. 2.4 cu. ft. Compact Refrigerator in Black
18-1/2 in. 2.4 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable temperature control for customized cooling
- Convenient in-door storage for favorite beverages
- All-refrigerator model offers greater storage capacity for refrigerated items
- Flush back design to fit close against walls
- Easy-access recessed handle
- Stabilizing leveling legs
- Recessed handle, reversible door , leveling legs and flush back design
- 2 removable wire shelves accommodate a variety of foods
- Mini fridge is perfect for college dorm rooms and other small spaces
- Includes 1-year parts and labor warranty, 5-year compressor warranty (part only) carry-in service
Specifications
- ADA Compliant:
- No
- AMP:
- 0.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17-7/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 24-9/10 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Material:
- Metal, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 2.4 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 35 to 60 Deg F
- Volts:
- 115V
- Weight:
- 38.6 lb
- Width:
- 18-1/2 in