1-1/2 in. Plastic Union Slip Check Valve

You last purchased this on
 
Magic Plastics

1-1/2 in. Plastic Union Slip Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Magic Plastics

1-1/2 in. Plastic Union Slip Check Valve

  • Fast #
  • Part #M082315C
  • Item #3786188
  • Manufacturer Part #0823-15C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-62
Clean Bagged:
No
Color Finish Name:
Clear
End Connection 1:
Union
End Connection 2:
Slip
End Connections:
Union x Slip
FM Approved:
No
Flow Rate:
100 gpm
Height:
9 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
3-1/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
120
Minimum Temperature:
35
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Sanitary
UL Listed:
No
Valve Body Material:
Plastic
Valve Seat Material:
PVC
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Width:
3-1/4 in