2 in. Plastic Slip Check Valve

You last purchased this on
 
Magic Plastics

2 in. Plastic Slip Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Magic Plastics

2 in. Plastic Slip Check Valve

  • Fast #
  • Part #M085020
  • Item #3106102
  • Manufacturer Part #0850-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slide-check combo valves come equipped with the Magic Snap external valve lock to prevent accidental closure
  • Magic plastic's compact slide-check valves combine the valve and a “Smart" check valve in the same unit, saving you both excess time and labor during installation
  • Requires Certification

Documents


Specifications

Application:
Industrial
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
2 in
Valve Type:
Check Valve