2 in. Plastic Union Slip Check Valve
Smart Check® 2 in. Plastic Union Slip Check Valve
Frequently Purchased Together
Product Details
- With the use of high powered magnets, the "Smart" check valve remains in the closed position to 2 psi, opening fully when 2 lb. line pressure is exceeded
- The "Smart" check has a spring-loaded gate mechanism allowing the valve to be installed in any orientation
- The "Smart" check provides you with reliable back-flow prevention without the inline restriction of a conventional check valve
- The valve is also available in a non-magnetic, 1/2 lb. spring-loaded version
Documents
Specifications
- ASTM:
- ASTM B-62
- Application:
- Industrial, Sanitary
- Clean Bagged:
- No
- Collection:
- Smart Check®
- Color Finish Name:
- White
- End Connection 1:
- Union Slip
- End Connection 2:
- Union Slip
- End Connections:
- Union Slip
- FM Approved:
- No
- Flow Rate:
- 100 gpm
- Height:
- 10-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 35
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PVC
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Width:
- 4 in