DESCRIPTION

Magic Plastics CPVC Custom Made Bulkhead Drain Fitting

EXGM59015

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Size
1/2 in