Continental 47 x 10-1/2 in. Flat Square Linen Bin in Dark Chocolate

Part #MCO805  |  Item #3609558  |  Manufacturer Part #CO-805

$381.28 EACH

Color/Finish: Dark Chocolate

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 17 3/4" W x 47" H x 10 1/4" D
  • Square flat door style with clear glass panel
  • Includes two interior shelves and large bottom drawer
  • Brushed nickel hardware
  • Dark Chocolate

Specifications

CARB OTC LEED Compliant: No

Collection: Continental

Color Finish: Dark Chocolate

Depth: 10-1/4 in

Height: 47 in

IAPMO Listed: No

Width: 15 in