30 in. Upper Unit Vanity in Rustic Glazed
Duchess 30 in. Upper Unit Vanity in Rustic Glazed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors
- Decorative fluted columns
- 30" W x 34" H x 21" D
- Rustic Glazed
- Vanity Top and Faucet not included
- Chrome hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Duchess
- Color Finish Name:
- Rustic Glazed
- Depth:
- 22 in
- Height:
- 34 in
- IAPMO Listed -:
- No
- Overall Depth:
- 22 in
- Width:
- 30 in