53 in. Upper Unit Vanity in Rustic Glazed
Duchess 53 in. Upper Unit Vanity in Rustic Glazed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maple Lotus Raised Rustic/Glazed
- Upper unit only
- Dimensions: 53" x 10.5" x 39.5"
- Shown: base top and upper units
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Duchess
- Color Finish Name:
- Rustic Glazed
- Depth:
- 10-1/2 in
- Height:
- 39-1/2 in
- IAPMO Listed -:
- No
- Overall Depth:
- 10-1/2 in
- Width:
- 53 in