12 in. Linear Cabinet in Dark Chocolate
Eurostone 12 in. Linear Cabinet in Dark Chocolate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dark Chocolate finish
- Matching brushed nickel hardware
- One door, 2 drawer with frosted Glass panel and decorative flutes
- Furniture style toe kick
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Eurostone
- Color Finish Name:
- Dark Chocolate
- Depth:
- 12 in
- IAPMO Listed -:
- No
- Width:
- 13 in