L Size Nitrile Coated Gloves

You last purchased this on
 
Magid Glove and Safety Manufacturing Company

L Size Nitrile Coated Gloves

This product requires certification to purchase.
You last purchased this on
 
Magid Glove and Safety Manufacturing Company

L Size Nitrile Coated Gloves

  • Fast #
  • Part #MT9337L
  • Item #1896637
  • Manufacturer Part #T9337L
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Glove Size:
L
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
6 mil