This product requires certification to purchase.

6-77/100 in. 60W 120V Class 2 Dimmable LED Driver

You last purchased this on
 
Magnitude Lighting Converters

E Series 6-77/100 in. 60W 120V Class 2 Dimmable LED Driver

  • Fast #
  • Part #ME60L24DCKO
  • Item #7577183
  • Manufacturer Part #E60L24DC-KO
5 out of 5 Customer Rating
You last purchased this on
 
Magnitude Lighting Converters

E Series 6-77/100 in. 60W 120V Class 2 Dimmable LED Driver

  • Fast #
  • Part #ME60L24DCKO
  • Item #7577183
  • Manufacturer Part #E60L24DC-KO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.41, 1.75
Collection:
E Series
Dimmable:
Yes
ETL Listed:
No
Height:
1-13/50 in
Length:
6-77/100 in
Material:
Aluminum
NEMA:
NEMA 3R
UL Listed:
UL 8750
Volts:
120V
Watts:
60 W
Width:
2-67/100 in