Package Quantity Info:
Each: 1-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2-1/4 in Width
- All non ferrous materials
- Pressure rated and 100% inspection to 150 psi
- Lever, stem and valves all made from brass
- Used with 7 A connector for safe waste protection
- Made in USA
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Height:
- 4-3/4 in
- Material:
- Copper
- Maximum Temperature:
- 280
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Air Valve