3 - 6 in. Long Ferrule File Handle

You last purchased this on
 
Maine Wood Concepts

3 - 6 in. Long Ferrule File Handle

This product requires certification to purchase.
You last purchased this on
 
Maine Wood Concepts

3 - 6 in. Long Ferrule File Handle

  • Fast #
  • Part #L10001
  • Item #326254
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1 in
Fits Pipe Size:
3 in - 6 in
Length:
4 in
Product Type:
Handle