DESCRIPTION

  • 13-gauge high performance cut resistant material made with Dyneema® Diamond Technology
  • At pound-for-pound fifteen times stronger than steel, Dyneema® is the world's strongest fiber
  • Majestic gloves made with Dyneema® Diamond Technology offers the leading combination of cut protection, comfort and durability
  • White polyurethane palm coating

Majestic Glove Cut-Resistant Palm Glove

M373435

Manufacturer Part #: 37-3435/M

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut 4, ANSI Cut A3
Coating
Polyurethane
Color Finish
White
Color Finish Category
Whites
Disposable
No
Glove Size
M
Glove Type
Cut Resistant
Material
Fiber, Plastic
Material Type
Polyurethane
Reusable
Yes

Print