Size XL Deerskin, Rubber and Velcro Mechanics Reusable Gloves in Black and Gold
Golden Eagle Size XL Deerskin, Rubber and Velcro Mechanics Reusable Gloves in Black and Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stretch back
Documents
Specifications
- Collection:
- Golden Eagle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Gold
- Glove Size:
- XL
- Glove Type:
- Mechanics
- ISO:
- ISO 9001:2008
- Material:
- Leather, Rubber, Plastic
- Material Type:
- Deerskin, Neoprene, Velcro®
- Reusable:
- Yes