DESCRIPTION

  • Black stretch knit back
  • Seamless A grade black deerskin palm
  • Velcro closure
  • Wing thumb

Majestic Glove Deerskin Mechanical Gloves in Black

M2151T01

Manufacturer Part #: 2151MT01

Glove Size:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Disposable
No
Glove Size
M
Glove Type
Mechanic
ISO Specifications
ISO 9001:2008
Material
Leather, Rubber
Material Type
Neoprene
Reusable
Yes

Print

DOCUMENTS