DESCRIPTION

  • Stretch back

Majestic Glove Deerskin Mechanical Gloves

M2150T01

Manufacturer Part #: 2150LT01

Glove Size:

SPECIFICATIONS

Color Finish
Black, Gold
Color Finish Category
Blacks
Disposable
No
Glove Size
L
Glove Type
Mechanic
ISO Specifications
ISO 9001:2008
Material
Deerskin, Leather

Print

DOCUMENTS