DESCRIPTION

  • Ambidextrous
  • Lightly powdered
  • Textured fingertips for improved grip

Majestic Glove Disposable in.ustrial Guard Latex Glove

M3413L

Glove Size:

SPECIFICATIONS

Color Finish
White
Glove Size
L
Glove Type
Disposable
ISO Specifications
ISO 9001:2008
Material
Rubber
Material Type
Latex
Reusable
No
Thickness
5 mil

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.53
per BOX
  • QUANTITY

DOCUMENTS