DESCRIPTION

  • Black polyurethane palm coating and color coded hem
  • Fifteen percent more cut resistant than continuous fiber Dyneema®

Majestic Glove Fiber and Plastic Cut Resistant Gloves

M3437

Manufacturer Part #: 3437/M

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Glove Size
M
Glove Type
Cut Resistant
ISO Specifications
ISO 9001:2008
Material
Knit

Print

DOCUMENTS