DESCRIPTION

  • Cloth hem
  • Keystone thumb
  • Shirred back

Majestic Glove Grain Leather Palm Drive Glove

M1533B

Glove Size:

SPECIFICATIONS

Color Finish
Grey, Russet
Glove Size
XL
Glove Type
Driver
ISO Specifications
ISO 9001:2008
Material
Leather
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS