L Size Glove
L Size Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wicks moisture from skin for improved warmth
- Available sizes: One size fits all
- Dupont Thermalite® hollow core fiber
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- L
- Reusable:
- Yes