DESCRIPTION

  • Designed for flexibility
  • Excellent wear and resistance

Majestic Glove SuperDex™ Latex Coated Glove in Nylon

M3378T01

Glove Size:

SPECIFICATIONS

Collection
SuperDex™
Color Finish
Blue, Grey
Glove Size
M
Glove Type
Synthetic
ISO Specifications
ISO 9001:2008
Material
Rubber
Material Type
Latex
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS