DESCRIPTION

  • Black palm hides dirt
  • Excellent wear and resistance
  • Hi-Vis terry lined
  • Precurved design promotes easy flexing
  • Super fit

Majestic Glove Latex Palm High-Visibility Water Glove in Yellow

M3396HYT01

Glove Size:

SPECIFICATIONS

Color Finish
Black, Yellow
Glove Size
M
Glove Type
Waterproof, Windproof
ISO Specifications
ISO 9001:2008
Material
Cotton
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS