DESCRIPTION

  • Color coded bias tape to identify size
  • Keystone thumb and double sewn index finger seam
  • Shirred back

Majestic Glove Leather Drive Gloves in Beige

M1510BT01

Manufacturer Part #: 1510B/10T01

Glove Size:

SPECIFICATIONS

Color Finish
Beige
Color Finish Category
Neutrals
Disposable
No
Glove Size
L
Glove Type
Driver
ISO Specifications
ISO 9001:2008
Material
Leather
Reusable
Yes

Print

DOCUMENTS