DESCRIPTION

  • Color coded bias tape to identify size
  • Keystone thumb
  • Lined for warmth
  • Shirred back

Majestic Glove Lined Goat Skin Palm Work Glove

M1660

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
XL
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Leather
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS