DESCRIPTION

  • Gauntlet safety cuff
  • Heavy duty lining
  • Top grain palm, fingertips, and knuckle strap

Majestic Glove Lined Pig Skin Leather Palm Glove

M1520T01

Glove Size:

SPECIFICATIONS

Color Finish
Blue, Grey
Glove Size
L
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Pigskin Leather, Plastic
Material Type
Polyester
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS