Mesh Vest in Yellow

You last purchased this on
 
Majestic Glove

M-Safe Mesh Vest in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

M-Safe Mesh Vest in Yellow

  • Fast #
  • Part #M753225M
  • Item #4870252
  • Manufacturer Part #75-3225/M
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High Visibility Yellow Mesh Two-Tone Vest
  • DOT Striping with 3M® Reflective
  • Meets ANSI/ISEA 107-2015 Class 2, Type R Standard
  • Heavy duty radio tabs and seven full size pockets including a radio pocket, chest pocket, two waist pockets, two inside pockets
  • Includes four pen pockets
  • Features High Visibility Piping Around the Edges for Enhanced Safety
  • D-Ring Pass Through
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class II
Clothing Size:
M
Collection:
M-Safe
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Glove Type:
High Visibility
Material:
Plastic
Material Type:
Polyester
Product Type:
Safety Clothing
Reusable:
Yes