M Size Fiber and Plastic Glove

You last purchased this on
 
Majestic Glove

Cut-Less Diamond M Size Fiber and Plastic Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

Cut-Less Diamond M Size Fiber and Plastic Glove

  • Fast #
  • Part #M373435M
  • Item #7064295
  • Manufacturer Part #37-3435/M
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Majestic gloves made with Dyneema® Diamond Technology offers the leading combination of cut protection, comfort and durability
  • 13-gauge high performance cut resistant material made with Dyneema® Diamond Technology
  • At pound-for-pound fifteen times stronger than steel, Dyneema® is the world's strongest fiber
  • White polyurethane palm coating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut A3, ANSI Cut 4
Coating:
Polyurethane
Collection:
Cut-Less Diamond
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Glove Size:
M
Glove Type:
Cut Resistant
Material:
Dyneema®, Plastic
Material Type:
Polyurethane
Reusable:
Yes
Thickness:
13 ga