M Size Thermoplastic Polyurethane Gloves in Black
M Size Thermoplastic Polyurethane Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Special rubber impact pad for finger knuckles protection
- Stretch knit back with a sewn-in TPU knuckle guard
- Reversed cowhide palm with padded patches for added protection
- Size: Medium
- Velcro wrist closure
- Designed for heavy duty work
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Heavy Duty, Impact Protection, Mechanics
- Material:
- Plastic, Rubber, Velcro
- Material Type:
- Polyurethane, Thermoplastic
- Reusable:
- Yes