Size XL Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Orange
Polar Penguin® Size XL Cotton and Rubber High Visibility and Waterproof Gloves in Black and Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black palm hides dirt
- Precurved design promotes easy flexing
- Hi-vis terry lined
- Super fit
- Excellent wear and resistance
Documents
Specifications
- ANSI:
- ANSI 107
- Coating:
- Foam Latex
- Collection:
- Polar Penguin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Hi-Viz Orange
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- High Visibility, Waterproof, Windproof
- ISO:
- ISO 9001:2008
- Material:
- Cotton, Rubber
- Reusable:
- Yes