DESCRIPTION

  • Cut resistance equivalent to Kevlar® with 10 times greater abrasion resistance
  • Seamless, chemically inert fiber construction

Majestic Glove Dyneema® Poly Glove

M3435

Glove Size:

SPECIFICATIONS

Collection
Dyneema®
Color Finish
Grey
Glove Size
XL
Glove Type
Cut Resistant
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polyurethane
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS