DESCRIPTION

  • Knit shell adds cut resistance to the excellent gripping power which is provided by the coated palm

Majestic Glove Rubber and Kevlar Knit Glove

M3387T01

Glove Size:

SPECIFICATIONS

Color Finish
Blue, Yellow
Glove Size
XL
Material
Kevlar®, Rubber
Reusable
Yes

Starting at
$13.17
EACH
  • QUANTITY