Size S 6 mil Powder Coated Rubber Ambidextrous and Industrial Disposable Gloves in Blue (Box of 100)
This product has been replaced by
Manufacturer Part #107513
Size S 6 mil Powder Coated Rubber Ambidextrous and Industrial Disposable Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ambidextrous
- Non-sterile
- Premium industrial grade blue nitrile powdered disposable glove
- Rolled cuff
- FFDCA and USDA compliant
- Textured for added grip
- Single-use
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Ambidextrous, Disposable, Industrial, Powdered
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil